Buy more than* S$200* and get FREE SHIPPING

  • Free Angle Type Painting Cup
  • Free Angle Type Painting Cup
  • Free Angle Type Painting Cup

Free Angle Type Painting Cup FASC400

5.00 (3)
Item.#
06904992
Mfr.#
FASC400
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Spray gun is not included
Material (cup parts)
SUS
Compatible Spray Gun
GR-310, Feel
Mounting Screw Diameter
(Gun) G1/4
Cup Capacity (mL)
400
Weight (g)
210
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car paint
5
From Japan
On 2016-08-06 21:28:44
This is the lowest price. Can you handle retail painted paints?
This review is about item#6904992.
Small area painting
5
From Japan
On 2014-10-03 05:41:58
It is the best size to paint a small area. Usually it is a cup from 250cc to 400cc, but if you use this 150cc you can easily clean later. Moreover, it is useful because it is free angle.
This review is about item#35680172.
Used for small area painting
5
From Japan
On 2014-07-21 22:04:34
For cups such as 250 cc, cleaning is troublesome when painting small areas. Cleaning is possible with a small amount of washing thinner if it is 150 cc. Since this product is free-angle, paint at all angles becomes possible and it is very convenient.
This review is about item#35680172.