Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Quick Joint, for Air Use

Quick Joint, for Air Use AJQ-02PFF

3.00 (4)
Item.#
06905017
Mfr.#
AJQ-02PFF
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
283-6301
Material
(Main unit) Steel and aluminum, (seal) nitrile rubber
Compatible
FOR MALE THREAD G1/4 (PF1/4)
Application
For air piping (for parallel screw attachment)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2015-07-03 16:10:22
It may be a lack of study, but it did not fit as well as the others. Hope it makes it easier for buyers other than professionals to understand.
This review is about item#06905017.
Used for bonding gun and air
1
From Japan
On 2015-04-19 08:10:48
I purchased this product only because I got an inquiry about what I can use for gun of w200-2515 of Iwata, but it got caught in cancer but it was too small for my air to use . I was disappointed though I contacted you because it was not detailed.
This review is about item#06905017.
Connect to spray gun
5
From Japan
On 2011-03-25 21:25:25
There are two types of quick joints, but this is not a quick joint that you are using generally. I purchased it by mistake. I want you to make it easy to understand the type display in the item description.
This review is about item#06905017.
Automotive painting
5
From Japan
On 2009-03-24 02:29:57
As expected, Iwata in the painting equipment. Packing was not rubber, it was luxury specification of natural leather.
This review is about item#06905017.