Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Transformer

Air Transformer RR-A

Item.#
06905062
Mfr.#
RR-A
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
20
Air Flow Rate (L/min)
780
2014 TRUSCO Published Page
2-2277
Primary Side Maximum Pressure Mpa (kgf/cm2)
0.97(9.9)
TRUSCO Part Number
359-8802
Caution
You cannot use for the use which corresponds to high pressure gas control method.
Maximum Using Temperature (Fluid Temperature) degree c
80
Mounting Screw Diameter (B)
G1/4(PF1/4)
Secondary Side Maximum Pressure Mpa(kgf/cm2)
0.05 to 0.78(0.5 to 8)
Drain System
Manual
Remarks
Air flow rate is what the primary side pressure 0.69MPa (7.0kgf / cm 2 ), 2 primary side pressure 0.49MPa (5.0kgf / cm 2 ) at the time. In addition, the pressure drop at that time is 0.05MPa.