Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Transformer

Air Transformer RR-AS

Item.#
06905071
Mfr.#
RR-AS
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
20
Air Flow Rate (L/min)
780
Secondary Side Maximum Pressure Mpa(kgf/cm2)
0.05 - 0.78(0.5 - 8)
Drain System
Manual Operation
Remarks
Air flow is the primary oil pressure 0.69MPa(7.0kgf/cm2),2) time.and, The pressure drop is 0.05 MPa.
Maximum Using Temperature (Fluid Temperature) degree c
80
Mounting Screw Diameter (B)
G1/4(PF1/4)
Primary Side Maximum Pressure Mpa (kgf/cm2)
0.97(9.9)
TRUSCO Part Number
359-8811
Caution
You cannot use for the use which corresponds to high pressure gas control method.