Buy more than* S$200* and get FREE SHIPPING

  • Long Jaw Caliper

Long Jaw Caliper E-LSM 30B

Item.#
06908474
Mfr.#
E-LSM 30B
Package Qty.
1PC
Ship pack of
1
1,009.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
No inside lock on E-LSM60B., No inside lock on E-LSM60B.
2014 TRUSCO Published Page
1-0834
Minimum Displayed Amount (mm)
0.01
Weight (kg)
0.49
TRUSCO Part Number
251-9186
Dimensions C (mm)
120
Dimensions E (mm)
20
Dimension F (mm)
8.75
Purpose
Measure diameter of sphere and pipe., Measure diameter of sphere and pipe.
Instrumental Error (mm)
+/-0.05
Dimensions A (mm)
400
Vernier Length (mm)
170
Measurement Length (mm)
300
Dimensions B (mm)
170
Dimensions D (mm)
22.1
Power
SR44 1 pcs