Buy more than* S$200* and get FREE SHIPPING

  • Embedded Mounting Adapter

Embedded Mounting Adapter Y92F-30

4.33 (3)
Item.#
06908483
Mfr.#
Y92F-30
Package Qty.
1Pack(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
E8MS, E8M, H3CR-A, H3CR-F, H3CR-G, H3CR-H, H5CX, H3CA, H5CN, H5F, H7CX, H7CN
Compatible Body
H5CN, H5CX-L8, H7CN, H5CN-M, H5CX-A-N, H5CX-AD-N, H5CX-A11, H5CX-A11-N, H7CX-A11, H7CX-A-N, H7CX-AS-N, H7CX-AW-N, H7CX-AWS-N, H7CX-AWD1-N, H7CX-AWSD1-N, H7CX-A4-N, H7CX-A4S-N, H7CX-A4W-N, H7CN-M, H7CX-A11-N, H7CX-A11S-N, H7CX-A11D1-N, H7CX-A11SD1-N, H7CX-A114-N, H7CX-A114S-N, H7CX-A114D1-N, H7CX-AD-N, H7CX-ASD-N, H7CX-AWSD-N, H7CX-A4D-N, H7CX-A4SD-N, H7CX-A4WSD-N, H7CX-R
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to replace older E5B series to E5CN
5
From Japan
On 2014-06-19 13:13:34
Easy to use without looking at the instructions was good.
This review is about item#39111134.
Counter mounting
3
From Japan
On 2013-10-19 12:58:26
I do not want to spend so much so I want you to sell one piece
This review is about item#06908483.
Control box production
5
From Japan
On 2013-08-19 15:54:38
Omron's timer counter fixed items are essential items, absolutely purchase if you fix the panel.
This review is about item#06908483.