Buy more than* S$200* and get FREE SHIPPING

  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)

Noss Drill(6.5 shank type) 3KD6D0800

Item.#
06908526
Mfr.#
3KD6D0800
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter D1 (mm)
8.0
Shank Diameter D4 (mm)
6.5
Point Angle (Degree)
118
Material
High-speed steel
Groove Length L3 (mm)
35
Overall Length L1 (mm)
75
TRUSCO Part Number
114-4049
Work Material
Carbon steel - casting iron - light alloy