Buy more than* S$200* and get FREE SHIPPING

  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)

Noss Drill(6.5 shank type) 3KD6D0900

Item.#
06908544
Mfr.#
3KD6D0900
Package Qty.
1PC
Ship pack of
1
22.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
6.5
TRUSCO Part Number
114-4073
Material
HSS (high speed steel)
Groove Length L3 (mm)
35
Work Material
Carbon steel, cast iron and light alloy
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0147
Diameter D1 (mm)
9.0
Overall Length L1 (mm)
75