Buy more than* S$200* and get FREE SHIPPING

  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)

Noss Drill(6.5 shank type) 3KD6D1000

Item.#
06908562
Mfr.#
3KD6D1000
Package Qty.
1PC
Ship pack of
1
25.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
6.5
Overall Length L1 (mm)
90
2014 TRUSCO Published Page
1-0147
2015 Trusco Published Pages
1 0186
Groove Length L3 (mm)
50
Point Angle (Degree)
118
TRUSCO Part Number
114-4111
Material
HSS (high speed steel)
Diameter D1 (mm)
10.0
Work Material
Carbon steel / cast iron / light alloy