Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)
  • Noss Drill(6.5 shank type)

Noss Drill(6.5 shank type) 3KD6D1200

Item.#
06908605
Mfr.#
3KD6D1200
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High-speed steel
Groove Length L3 (mm)
50
Overall Length L1 (mm)
90
TRUSCO Part Number
114-4219
Diameter D1 (mm)
12.0
Shank Diameter D4 (mm)
6.5
Point Angle (Degree)
118
Work Material
Carbon steel - casting iron - light alloy