Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (10 type)
  • Triangular drill (10 type)
  • Triangular drill (10 type)

Triangular drill (10 type) 3KD10D1000

3.50 (2)
Item.#
06908632
Mfr.#
3KD10D1000
Package Qty.
1PC
Ship pack of
1
28.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
10
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0147
Groove Length L3 (mm)
50
Work Material
Carbon steel, cast iron and light alloy
Point Angle (Degree)
118
TRUSCO Part Number
114-4448
Diameter D1 (mm)
10.0
Overall Length L1 (mm)
90
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
3
From Japan
On 2016-07-14 08:57:22
It could be used without any problems
This review is about item#06908711.
Boring
4
From Japan
On 2015-03-31 18:57:28
Was 15.5mm Kiri of Great Monotarou. There is no problem in use.
This review is about item#06908745.