Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (10 type)
  • Triangular drill (10 type)
  • Triangular drill (10 type)

Triangular drill (10 type) 3KD10D1100

3.50 (2)
Item.#
06908657
Mfr.#
3KD10D1100
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
10
2014 TRUSCO Published Page
1-0147
Groove Length L3 (mm)
50
Material
HSS (high speed steel)
Work Material
Carbon steel cast iron light alloy
Point Angle (Degree)
118
Diameter D1 (mm)
11
Overall Length L1 (mm)
90
TRUSCO Part Number
114-4464
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
3
From Japan
On 2016-07-14 08:57:22
I could use it without any problem
This review is about item#06908711.
Drilling
4
From Japan
On 2015-03-31 18:57:28
It was the lowest price 15.5 mm rush in monotail. There is no problem in use.
This review is about item#06908745.