Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (10 type)
  • Triangular drill (10 type)
  • Triangular drill (10 type)

Triangular drill (10 type) 3KD10D1150

3.50 (2)
Item.#
06908666
Mfr.#
3KD10D1150
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
10
TRUSCO Part Number
114-4472
Diameter D1 (mm)
11.5
Overall Length L1 (mm)
90
Work Material
Carbon steel, cast iron and light alloy
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0147
Groove Length L3 (mm)
50
Material
HSS (high speed steel)