|
Triangular drill (10 type) 3KD10D1200
(2)
- Item.#
- 06908675
- Mfr.#
- 3KD10D1200
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter D4 (mm)
- 10
- Groove Length L3 (mm)
- 50
- Material
- High-speed steel
- Diameter D1 (mm)
- 12.0
- Point Angle (Degree)
- 118
- Overall Length L1 (mm)
- 90
- TRUSCO Part Number
- 114-4481
- Work Material
- Carbon steel - casting iron - light alloy
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
From Japan
On 2016-07-14 08:57:22
I could use it without any problem
Drilling
From Japan
On 2015-03-31 18:57:28
It was the lowest price 15.5 mm rush in monotail. There is no problem in use.
Customers Who Bought This Item Also Bought