Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (10 type)
  • Triangular drill (10 type)
  • Triangular drill (10 type)

Triangular drill (10 type) 3KD10D1300

3.50 (2)
Item.#
06908693
Mfr.#
3KD10D1300
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
10
Diameter D1 (mm)
13.0
Overall Length L1 (mm)
90
TRUSCO Part Number
114-4502
Point Angle (Degree)
118
Groove Length L3 (mm)
50
Material
High-speed steel
Work Material
Carbon steel - casting iron - light alloy
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
3
From Japan
On 2016-07-14 08:57:22
I could use it without any problem
This review is about item#06908711.
Drilling
4
From Japan
On 2015-03-31 18:57:28
It was the lowest price 15.5 mm rush in monotail. There is no problem in use.
This review is about item#06908745.