Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (10 type)
  • Triangular drill (10 type)
  • Triangular drill (10 type)

Triangular drill (10 type) 3KD10D1400

3.50 (2)
Item.#
06908711
Mfr.#
3KD10D1400
Package Qty.
1PC
Ship pack of
1
45.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
10
Diameter D1 (mm)
14.0
Overall Length L1 (mm)
140
TRUSCO Part Number
114-4529
Point Angle (Degree)
118
Groove Length L3 (mm)
85
Material
High-speed steel
Work Material
Carbon steel - casting iron - light alloy
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
3
From Japan
On 2016-07-14 08:57:22
It could be used without any problems
This review is about item#06908711.
Drilling
4
From Japan
On 2015-03-31 18:57:28
It was the lowest price 15.5 mm rush in monotail. There is no problem in use.
This review is about item#06908745.