Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangular drill (13 type)
  • Triangular drill (13 type)
  • Triangular drill (13 type)

Triangular drill (13 type) 3KD13D1350

4.00 (2)
Item.#
06908763
Mfr.#
3KD13D1350
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
85
Overall Length L1 (mm)
140
Diameter D1 (mm)
13.5
TRUSCO Part Number
114-5649
Shank Diameter D4 (mm)
13
Point Angle (Degree)
118
Material
High Speed steel
Work Material
Carbon steel - casting iron - light alloy
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling after canning
5
From Japan
On 2017-03-01 14:47:30
Cut performance is GOOD without sharpness. I would like to purchase again.
This review is about item#6908824.
Drilling to aluminum
3
From Japan
On 2014-08-27 19:42:06
There are no particular improvements.
This review is about item#06908842.