Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangular drill (13 type)
  • Triangular drill (13 type)
  • Triangular drill (13 type)

Triangular drill (13 type) 3KD13D1450

4.00 (2)
Item.#
06908781
Mfr.#
3KD13D1450
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
85
Overall Length L1 (mm)
140
Diameter D1 (mm)
14.5
TRUSCO Part Number
114-5665
Shank Diameter D4 (mm)
13
Point Angle (Degree)
118
Material
High Speed steel
Work Material
Carbon steel - casting iron - light alloy
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling after canning
5
From Japan
On 2017-03-01 14:47:30
Cut performance is GOOD without sharpness. I would like to purchase again.
This review is about item#6908824.
Drilling to aluminum
3
From Japan
On 2014-08-27 19:42:06
There are no particular improvements.
This review is about item#06908842.