Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (13 type)
  • Triangular drill (13 type)
  • Triangular drill (13 type)

Triangular drill (13 type) 3KD13D1850

4.00 (2)
Item.#
06908867
Mfr.#
3KD13D1850
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
85
Overall Length L1 (mm)
140
2014 TRUSCO Published Page
1-0147
Material
HSS (high speed steel)
Work Material
Carbon steel, cast iron and light alloy
Shank Diameter D4 (mm)
13
Point Angle (Degree)
118
Diameter D1 (mm)
18.5
TRUSCO Part Number
114-5746
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling after canning
5
From Japan
On 2017-03-01 14:47:30
Cut performance is GOOD without sharpness. I would like to purchase again.
This review is about item#6908824.
Drilling to aluminum
3
From Japan
On 2014-08-27 19:42:06
There are no particular improvements.
This review is about item#06908842.