Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (13 type)
  • Triangular drill (13 type)
  • Triangular drill (13 type)

Triangular drill (13 type) 3KD13D2400

4.00 (2)
Item.#
06908973
Mfr.#
3KD13D2400
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
85
Overall Length L1 (mm)
140
TRUSCO Part Number
114-5851
Material
High Speed steel
Shank Diameter D4 (mm)
13
Point Angle (Degree)
118
Diameter D1 (mm)
24.0
Work Material
Carbon steel - casting iron - light alloy
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling after canning
5
From Japan
On 2017-03-01 14:47:30
Sharpness is also a problem without cost performance is GOOD. Also I would like to buy.
This review is about item#6908824.
Drilling to the aluminum
3
From Japan
On 2014-08-27 19:42:06
In particular, there is no improvement.
This review is about item#06908842.