Buy more than* S$200* and get FREE SHIPPING

  • Triangular drill (13 type)
  • Triangular drill (13 type)
  • Triangular drill (13 type)

Triangular drill (13 type) 3KD13D2450

3.00 (1)
Item.#
06908982
Mfr.#
3KD13D2450
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
85
Overall Length L1 (mm)
140
2014 TRUSCO Published Page
1-0147
Material
HSS (high speed steel)
Work Material
Carbon steel, cast iron and light alloy
Shank Diameter D4 (mm)
13
Point Angle (Degree)
118
Diameter D1 (mm)
24.5
TRUSCO Part Number
114-5860
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling to the aluminum
3
From Japan
On 2014-08-27 19:42:06
In particular, there is no improvement.
This review is about item#06908842.