Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade SKH 18 mountain

Item.#
06909025
Mfr.#
SKH 18 mountain
Package Qty.
1Box(5PC)
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Number of Threads
18
Application
Cutting of stainless steel material such as circular pipe angular pipe angle H section steel round bar
Material
HSS (high speed steel) HSS cobalt input bimetal
Compatible
Band Saw: 125 · 12F for
Compatible Cutter Material
Steel pipe (size): 6A more / stainless steel pipe (wall thickness): 2mm or more / steel (thickness): 4mm or more