Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw saw blade for 185, 18F use

Band saw saw blade for 185, 18F use SKH 18 mountain

5.00 (1)
Item.#
06909034
Mfr.#
SKH 18 mountain
Package Qty.
1Box(5PC)
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
282-7981
Number of Threads
18
2014 TRUSCO Published Page
2-1409
Material
HSS (high speed steel) HSS cobalt bimetal input
Weight (kg)
0.9
Compatible
Band Saw: 185 18F for
Application
Cutting of stainless steel material such as circular pipe angular pipe angle H section steel round bar
Compatible Cutter Material
Steel pipe (size): 6A or more / stainless steel pipe (wall thickness): 2mm or more / steel (thickness): 4mm or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel pipe
5
From Japan
On 2013-12-02 14:52:22
It is used for cutting steel pipe. I am satisfied with sharpness and lifespan.
This review is about item#06771861.