Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade 222 22F

Band Saw Blade 222 22F SKH 14 mountain

Item.#
06909043
Mfr.#
SKH 14 mountain
Package Qty.
1Box(5PC)
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads
14 Mt.
Compatible Cutter Material
Steel pipe (size): 15A or more / stainless steel pipe (wall thickness): 4mm or more / steel (thickness): 6mm or more
Application
Cutting of stainless steel material and asbestos tube such as circular pipe, angular pipe, angle, H section, and steel round bar
Compatible
Band Saw: 222.22 F for
Material
HSS (high speed steel) HSS bimetal cobalt input