Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Clamp Meter

Digital Clamp Meter DCL10

Item.#
06909366
Mfr.#
DCL10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Exclusive for alternating current
Clamp Diameter (phi mm)
25
Measuring Range
Range 60.00-A:0-7 Range-200 A:7 300.0 Auto range: 200-300
Sample Rate
2
Operating Humidity Range
less than 5?31deg C:80%RH, decreases rectilinear toward 31?40deg C:80?50%RH (There is no dew condensation)
Auto Power-off
POWER-UP AFTER About 30 MINUTES OFF
Measurement Method
Clamp system
Withstand Voltage
Between core metal section | substance wrapping: AC3.7kV (50/60Hz) 1 minutes
Weight (g)
About 120
TRUSCO Part Number
284-8465
Accessories
Carrying pouch, batteries, instruction manual
Range Up /Down
55 - 65A
Indicator
6000 counts LCD
Alternating Current (A)
60/300
Battery life (hours)
80 (at the time of back light off)
Range
60.00A/300.0A/ AUTO-RANGING
Display
Data hold: :HOLD view Display when battery life (about 2.5 V or less)
Dimensions (Height H x Width W x Depth D) (mm)
145x54x28
Operating Temperature Range (deg C)
5 - 40
Type
Clamp meter
Specification
Data hold, auto power-off function, full-auto range