Buy more than* S$200* and get FREE SHIPPING

  • Dust Cart Y-1 Large Plastic Bags

Dust Cart Y-1 Large Plastic Bags CA395-00LX-MB

3.00 (1)
Item.#
06909427
Mfr.#
CA395-00LX-MB
Package Qty.
1Bag(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
200
Dimension (mm)
1300x1100x0.04
TRUSCO Part Number
274-0443
Color
Milk white
Material
LDPE
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It may be purchased by mistake. I made a mistake in size.
3
From Japan
On 2011-08-19 22:58:23
I did not know the size.
This review is about item#06909427.