Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Power man junior

Power man junior HP-1

Item.#
06909603
Mfr.#
HP-1
Package Qty.
1PC
Ship pack of
1
789.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is used for processing of various holes, such as a hole for letting an electric wire and piping pass in an attachment hole of a switch or a connector, a wall, etc. which are attached to panels, such as a control console, a console panel, and a rack., It is used for processing of various holes, such as a hole for letting an electric wire and piping pass in an attachment hole of a switch or a connector, a wall, etc. which are attached to panels, such as a control console, a console panel, and a rack.
Drilling Ability (mm) Steel Plate Thickness
Capability changes with 2.3 (sheet-steel SS400) size.
Length (mm)
310
Specification
Compact, lightweight, integral type
Unit Output (kN [kgf])
44.1[4500]
Weight (kg)
2.2
TRUSCO Part Number
124-8391
Accessories
Storage case, circular hole punch set (HP-11B, 15B, 20B, 25B, 30B), shaft (HP-M-6, HP-M-10)