Buy more than* S$200* and get FREE SHIPPING

  •  Circular hole punch setFor HP-1 (punching die)

Circular hole punch setFor HP-1 (punching die) HP-15B

5.00 (6)
Item.#
06909664
Mfr.#
HP-15B
Package Qty.
1Set
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
124-8502
Drilling Ability (mm) Steel Plate Thickness
t2.3
Shape
Circular hole (circular)
Compatible
Shaft : HP-M-10
Hole Diameter (phi mm)
15
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Control panel push button switch mounting hole processing
5
From Japan
On 2017-06-29 12:21:25
It can be mounted as it is without burrs with a single drilling. It is necessary to drill holes, but a hole is opened more beautifully than a drill
This review is about item#6909734.
Used for Nitto BOX processing.
5
From Japan
On 2016-11-26 20:45:06
I set it to HP-1 and it was easy to drill. Cold rolling 2 mm steel plate
This review is about item#6910005.
Hole drilling of board
5
From Japan
On 2015-11-30 17:31:47
It was able to be used without problems.
This review is about item#06909691.
Drilling for wireless device self-made
5
From Japan
On 2014-10-10 14:40:54
In order to drill a large hole in the conventional chassis (aluminum / iron plate), drill the periphery with a chassis punch, a hand doubler, a reamer or a small diameter (about 3 mm) drill, scrape with a nipper, a file or the like to form a large hole It was very laborious and time consuming, but with the manual puncher made by Kamekura Seiki, it was easy and beautiful to drill and I am very satisfied. Purchase this time Replacement tooth φ 16 mm punch φ 45 Because the under hole is 16 mm, the electric drill owned by the house can only be used up to max 10 mm It is used to make it larger easily. Improvement point I hope that you can use shaft diameter for φ45 with φ10 as a hope.
This review is about item#06909655.
Round hole processing
5
From Japan
On 2014-02-12 18:57:23
I am using it without any problem in particular.
This review is about item#06909725.
Drilling of aluminum or iron plate
5
From Japan
On 2013-11-01 12:39:21
First of all, the price is cheap and it is saved. Quality is also no problem.
This review is about item#06909664.