Buy more than* S$200* and get FREE SHIPPING

  •  Circular hole punch setFor HP-1 (punching die)

Circular hole punch setFor HP-1 (punching die) HP-25B

5.00 (5)
Item.#
06909761
Mfr.#
HP-25B
Package Qty.
1Set
Ship pack of
1
60.18 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Compatible
Shaft: HP-M-10
Weight (g)
130
Hole Diameter (phi mm)
25
TRUSCO Part Number
124-8600
2014 TRUSCO Published Page
2-1324
Drilling Ability (mm) Steel Plate Thickness
t2.3
Shape
Round hole (circular)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Nitto used to BOX processing.
5
From Japan
On 2016-11-26 20:45:06
I could easily drilling is set to HP-1. Cold rolled 2mm steel plate
This review is about item#6910005.
Board of drilling
5
From Japan
On 2015-11-30 17:31:47
It could be used without problems.
This review is about item#06909691.
Radio self-made for drilling
5
From Japan
On 2014-10-10 14:40:54
Conventional chassis chassis punch to open a large hole to the (aluminum / iron plate), hand two blur, and drilling around at reamer or small diameter (about 3mm) drill, milling cutters, with a file, etc. Although very labor and time have opened a large hole was the base at stake, when you use the Yusaku Seiki manual puncher, you cage your happy simple and clean can be drilled very. This purchase fiddling instead of teeth φ16mm we use for electric drill pilot holes to punch the φ45 owns at home because of 16mm to easily increase it not only can be used up to max10mm. The improvements hope you think grateful to be able to be used in the φ10 shaft diameter for φ45.
This review is about item#06909655.
Round hole processing
5
From Japan
On 2014-02-12 18:57:23
In particular, we use without problems.
This review is about item#06909725.
Hole drilling of aluminum and iron plate
5
From Japan
On 2013-11-01 12:39:21
Since it will be saved first, price is cheap. Quality is no problem.
This review is about item#06909664.