Buy more than* S$200* and get FREE SHIPPING

  • ANGLES HOLE PUNCH set FOR HP-1  (PUNCH DIE SHAFT NUTS)
  • ANGLES HOLE PUNCH set FOR HP-1  (PUNCH DIE SHAFT NUTS)
  • ANGLES HOLE PUNCH set FOR HP-1  (PUNCH DIE SHAFT NUTS)

ANGLES HOLE PUNCH set FOR HP-1 (PUNCH DIE SHAFT NUTS) HP-40KA

4.50 (2)
Item.#
06910084
Mfr.#
HP-40KA
Package Qty.
1Set
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Drilling Ability (mm) Steel Plate Thickness
t2.3
2014 TRUSCO Published Page
2-1324
Weight (g)
1070
Compatible
Shaft: KA-11x12
Hole Size (mm)
40x40
TRUSCO Part Number
223-2995
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hole drilling
4
From Japan
On 2015-06-25 15:14:28
I think the price is high. By using this punch it has become easier to open the square hole with ease. It is quite old type HP-1, but it was usable. You need to open a hole of 16φ for the prepared hole. I thought if there was an explanation about that I was wondering if 10φ is good. I think that it is good for those who have 45 hole holes frequently.
This review is about item#06910093.
Create power operation panel
5
From Japan
On 2013-05-07 16:58:45
There are many similar items, but the price is high. This product is low price, satisfying both sharpness and accuracy. 50 corners, up to the circle (2.5 mm iron plate) This is done.
This review is about item#06845255.