Buy more than* S$200* and get FREE SHIPPING

  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade

Diagonal Pliers Blade F1

Item.#
06910391
Mfr.#
F1
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Blade for cutting resin
Edge Type
Thin blade
Dimensions c(mm)
3.0
Dimensions a (mm)
24
TRUSCO Part Number
104-5903
2014 TRUSCO Published Page
2-1599
Dimension f (degree)
15
Dimensions b (mm)
12
Compatible Body
MR5 type