Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade

Diagonal Pliers Blade F3

Item.#
06910407
Mfr.#
F3
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Blade for cutting resin
Edge Type
Thin blade
Compatible Body
MR10 type
Dimension f (degree)
25
Dimensions b (mm)
12
2014 TRUSCO Published Page
2-1599
Dimensions a (mm)
27
TRUSCO Part Number
104-0120
Dimensions c(mm)
4.5