Buy more than* S$200* and get FREE SHIPPING

  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade

Diagonal Pliers Blade F5

Item.#
06910416
Mfr.#
F5
Package Qty.
1PC
Ship pack of
1
84.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Blade for cutting resin
Edge Type
Thin blade
Compatible Body
MR20 type
Dimension f (degree)
15
Dimensions b (mm)
15
2014 TRUSCO Published Page
2-1599
Dimensions a (mm)
35
TRUSCO Part Number
104-0138
Dimensions c(mm)
8.5