Buy more than* S$200* and get FREE SHIPPING

  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade

Diagonal Pliers Blade F10

Item.#
06910434
Mfr.#
F10
Package Qty.
1PC
Ship pack of
1
65.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Blade for cutting resin
Edge Type
Thin blade
Dimensions c(mm)
2.5
Dimensions a (mm)
24
TRUSCO Part Number
104-0111
2014 TRUSCO Published Page
2-1599
Dimension f (degree)
15
Dimensions b (mm)
12
Compatible Body
MR3 type