Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade
  • Diagonal Pliers Blade

Diagonal Pliers Blade F250

Item.#
06910443
Mfr.#
F250
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Blade for cutting resin
Edge Type
Thin blade
Compatible Body
MP25 type
Dimension f (degree)
15
Dimensions b (mm)
17
2014 TRUSCO Published Page
2-1599
Dimensions a (mm)
43
TRUSCO Part Number
104-0162
Dimensions c(mm)
13.0