Buy more than* S$200* and get FREE SHIPPING

  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type

Air Nipper Blade, Standard S Type S5

5.00 (1)
Item.#
06910513
Mfr.#
S5
Package Qty.
1PC
Ship pack of
1
80.19 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Edge Type
Standard blade
Dimensions a (mm)
35
Application
Standard blade for blade
Dimensions c(mm)
6.5
Dimensions b (mm)
17
Compatible Body
MR20
Dimension f (degree)
30
Description
I is suitable for cutting copper wire, iron wire, etc. softwood
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2015-12-18 15:17:11
I am glad that it was well broken.
This review is about item#35094683.