Buy more than* S$200* and get FREE SHIPPING

  • Mini cool
  • Mini cool
  • Mini cool
  • Mini cool

Mini cool MC1400

by NOGA
4.80 (5)
Item.#
06910714
Mfr.#
MC1400
Package Qty.
1Set
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Refueling. for machining, drilling, milling, lathe, grinding machine.
Magnet Dimensions (mm)
60x16x32
Length (m)
Siphon line/1, Air line/1
Spray Unit Length (mm)
250
TRUSCO Part Number
111-4000
Use Air Pressure (MPa [kg/cm2])
0.098 - 0.98[1 - 10]
Air Connnection
PF1/4
Specification
With 28 kgf. permanent magnet
Weight (g)
500
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2016-12-22 15:40:15
Adjusting the injection amount and adjusting the air volume are effective, it is a pretty good product.
This review is about item#6910714.
During cutting
5
From Japan
On 2014-12-16 21:57:08
Although usability is good, I do not know how to use it, but because resin flexible tube and tip nozzle are easy to be painful, we would like you to handle repair parts that are also in the manufacturer's catalog. (We do not have to pay for delivery on 10th, so please come).
This review is about item#06910732.
Plastic processing attached to machining
4
From Japan
On 2014-03-31 20:38:13
The good part is easy to install because it can be installed easily. It's easy to use and cheap so it's ok. I think that the amount of air should be increased further. Also, please improve the amount of cutting fluid change initially determined in the middle.
This review is about item#06910723.
Machining with milling machine and lathe
5
From Japan
On 2012-06-10 22:49:49
It was a product I thought was good if I bought it quickly as a result of using it as a product I had hesitated for a long time. Since it is not a disassembled translation, it is not understood in detail, but cutting oil can be stopped at the tip cutting oil adjustment part, so the blue piping to the jet port is double structure or something, cutting oil at the tip It is possible to stop it, it is possible with only air, and even with a small amount of mist processing it can be injected as much as a parts cleaner and it is very convenient. I think that it is convenient and cheap thing for people applying cutting oil with brush painting. It will not be broken, but it will be broken and will buy again.
This review is about item#06910714.
NC aluminum cutting
5
From Japan
On 2011-07-12 22:15:27
Easy to use, it is adjustable individually for air flow rate and cutting fluid flow rate at the body part. Especially the cutting fluid can be adjusted to a very small amount of spray ◎. However, if the position of the cutting fluid tank is high, do not forget to close the nozzle when not in use ... hose is protected by coil, but it is too rough and disturbing. I exchanged the whole thing.
This review is about item#06910714.