Buy more than* S$200* and get FREE SHIPPING

  • Oil Lubrication Cooler
  • Oil Lubrication Cooler
  • Oil Lubrication Cooler

Oil Lubrication Cooler EM1-CM-S40

5.00 (1)
Item.#
06910757
Mfr.#
EM1-CM-S40
Package Qty.
1PC
Ship pack of
1
549.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
119-6243
Magnet Dimension (Width x Depth x Height) (mm)
50x66x55
Air Valve
Step on type
Mass (kg/set)
4.5
Type
Injection tube: soft copper tube made
2014 TRUSCO Published Page
1-0714
Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm)
90x172x92
Number of Axes
1-axis
Prop Height(mm)
480
Length (cm)
Injection tube: 40
Attachment
Magnetic Base
Set Contents
Phi4x6 transparent air hose phi4x6 black magnetic base step on type air valve atomizer tube fitting R1/8xphi6 strut hanger 0.5 liters container fluid level checker solution hose
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For forging release agent spray
5
From Japan
On 2013-08-05 13:12:34
The screw of the support stand was hard, but I managed to get through. I purchased it as a set, but there are unnecessary parts, I feel a waste. We only need atomizer, hose and tank.
This review is about item#06910757.