Buy more than* S$200* and get FREE SHIPPING

  • Oil Lubrication Cooler
  • Oil Lubrication Cooler
  • Oil Lubrication Cooler

Oil Lubrication Cooler EM1-CM-Z40

Item.#
06910766
Mfr.#
EM1-CM-Z40
Package Qty.
1Set
Ship pack of
1
599.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Unattended fueling to conveyor. Drilling machine, tapping machine, lathe, special machines, milling machines, gear cutting machine, end mill, reamer, pull dice, engraving machine, grinding machine, punching, bending, the cooling and lubrication, etc.
Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm)
90x172x92
Number of Axes
1-axis
Prop Height(mm)
480
Length (cm)
Injection tube: 40
Attachment
Magnetic Base
TRUSCO Part Number
119-6251
2014 TRUSCO Published Page
1-0714
Magnet Dimension (Width x Depth x Height) (mm)
50x66x55
Air Valve
Step on type
Mass (kg/set)
4.5
Type
Injection pipe: bellows tube made
Set Contents
Phi4x6 transparent air hose phi4x6 black magnetic base step on type air valve atomizer tube fitting R1/8xphi6 strut hanger 0.5 liters container fluid level checker solution hose