Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Lubrication Cooler
  • Oil Lubrication Cooler
  • Oil Lubrication Cooler
  • Oil Lubrication Cooler

Oil Lubrication Cooler U-4E

5.00 (1)
Item.#
06910775
Mfr.#
U-4E
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Valve
Cam type
Screw Calibar (inch)
1/4G
Material (Roller)
DURACON
Set Contents
It is a cam-type air valve of magic cut. Air comes out when you press the roller at the top.  contact drive power required
Minimum Operating Weight (kgf)
2.4 (5kgf time)
Tube Diameter (mm)
6
Outside Dimension (mm)
40x25x84
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For forging release agent spray
5
From Japan
On 2013-08-05 13:12:34
The screw of the support stand was hard, but I managed to get through. I purchased it as a set, but there are unnecessary parts, I feel a waste. We only need atomizer, hose and tank.
This review is about item#06910757.