Buy more than* S$200* and get FREE SHIPPING

  • Filling Nozzle SNAKE
  • Filling Nozzle SNAKE
  • Filling Nozzle SNAKE
  • Filling Nozzle SNAKE

Filling Nozzle SNAKE K-23

4.00 (1)
Item.#
06910793
Mfr.#
K-23
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Watering and fueling nozzle...Fueling cutting fluid, liquid supply for polisshing plate, cleansing, water screen, and dirt removal. Air nozzle...automation duster, tool cooling, chip removal, draining, etc.
Air Ejection Amount (l/min)
100
Nozzle Outside Diameter (phi mm)
7.5
Material
Soft copper tube nozzle made
Air Pressure (MPa)
0.4(4kgf/cm2)
Overall Length (mm)
285
2014 TRUSCO Published Page
1-0715
Nozzle Inside Diameter (phi mm)
2
Point
M5x0.5
Hose Joint
G1 / 4 (inner diameter hose phi6.5)
Weight (g)
120
TRUSCO Part Number
117-4771
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for cooling during thermal spraying
4
From Japan
On 2017-10-19 14:53:15
Although it is a little hardening, it may be in terms of being fixed. plating? (Paint) will come off soon please improve.
This review is about item#6910793.