|
- Item.#
- 06910845
- Mfr.#
- SR1-40
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Nozzle Length (cm)
- 40
- Water Pressure (MPa)
- Water: 0.1(1kgf/cm2)
- Injection Pattern
- Round-spray patterns
- Nozzle Diameter (phi mm)
- 3
- Spray Pattern
- Round spray
- Connection Diameter
- G1/4 (PF) male screw
- Air Ejection Amount (l/min)
- 170
- Number of Axes
- 1 axis
- Base Dimensions (mm)
- phi70x27.5
- Air Pressure (MPa)
- 0.4(4kgf/cm2)
- Type
- For both air and liquid
- TRUSCO Part Number
- 117-4045
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought