Buy more than* S$200* and get FREE SHIPPING

  • Cool dumbo

Cool dumbo SHA1-40

Item.#
06910854
Mfr.#
SHA1-40
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Length (cm)
40
Base Dimensions (mm)
phi70x27.5
Air Pressure (MPa)
0.4(4kgf/cm2)
Type
For air
TRUSCO Part Number
117-4053
Number of Axes
1 axis
Air Ejection Amount (l/min)
170
Nozzle Diameter (phi mm)
3 (Slit: 1.0)
Spray Pattern
Flat blow
Connection Diameter
G1/4 (PF) male screw
Water Pressure (MPa)
Water: 0.1(1kgf/cm2)
Injection Pattern
Flat blow pattern