Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cool dumbo
  • Cool dumbo
  • Cool dumbo

Cool dumbo SR2-40

Item.#
06910872
Mfr.#
SR2-40
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Length (cm)
40
Type
For both air and liquid
TRUSCO Part Number
117-4070
Injection Pattern
Round-spray patterns
Nozzle Diameter (phi mm)
phi 3
Spray Pattern
Round spray
Air Ejection Amount (l/min)
170
Connection Diameter
G1/4 (PF) male screw
Number of Axes
2 axis
Base Dimensions (mm)
phi70x27.5
Air Pressure (MPa)
0.4(4kgf/cm2)