Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dambo Nozzle
  • Dambo Nozzle
  • Dambo Nozzle
  • Dambo Nozzle

Dambo Nozzle R-30

4.00 (1)
Item.#
06910881
Mfr.#
R-30
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If you squeeze too much the liquid flow, the injection patterns can be distorted
Injection Pattern
Round-spray patterns
Nozzle Outside Diameter (phi mm)
11
Spray Pattern
Round spray
Nozzle Length (cm)
30
Discharge Rate (L/min)
Water (liquid): 2.2
Purpose
As an air gun (air cooling, blowing away, drainer etc.) Water supply . oil supply nozzle (oil supply. pouring water, washing etc)
Nozzle Inside Diameter (phi mm)
3
Air Pressure (MPa)
0.4(4kgf/cm2)
Type
For both air and liquid
Air Ejection Amount (l/min)
180
TRUSCO Part Number
117-4207
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For removing stagnant powder of starch powder
4
From Japan
On 2017-07-08 22:06:23
The bellows were harder than I thought, but unlike what I used so far, it is solidly made.
This review is about item#6910897.