Buy more than* S$200* and get FREE SHIPPING

  • thumb nozzle
  • thumb nozzle
  • thumb nozzle
  • thumb nozzle
  • thumb nozzle

thumb nozzle HA-30

Item.#
06910915
Mfr.#
HA-30
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As an air gun (air cooling, blowing away, drainer etc.)
Connection Diameter
R1/4
Nozzle Length (cm)
30
Injection Pattern
Hirabuki pattern
Spray Pattern
Hirabuki
Weight (g)
180
TRUSCO Part Number
117-4215
Nozzle Diameter (phi mm)
phi3 (1.0 slit)
2014 TRUSCO Published Page
1-0715
Air Ejection Amount (l/min)
185
Air Pressure (MPa)
0.4(4kgf/cm2)
Type
Solenoid Valve
Overall Length (mm)
300
Specification
Bellows tube flat nozzle for air