Buy more than* S$200* and get FREE SHIPPING

  • thumb nozzle
  • thumb nozzle
  • thumb nozzle
  • thumb nozzle

thumb nozzle HA-40

Item.#
06910924
Mfr.#
HA-40
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As an air gun (air cooling, blowing away, drainer etc.)
Connection Diameter
R1/4
Air Ejection Amount (l/min)
170
Air Pressure (MPa)
0.4(4kgf/cm2)
Type
For air
Overall Length (mm)
400
Nozzle Diameter (phi mm)
phi3 (1.0 slit)
Nozzle Length (cm)
40
Injection Pattern
Flat blow pattern
Spray Pattern
Flat blow
Weight (g)
200
TRUSCO Part Number
117-4240