Buy more than* S$200* and get FREE SHIPPING

  • Round Link
  • Round Link
  • Round Link

Round Link R-3-20

4.67 (6)
Item.#
06910994
Mfr.#
R-3-20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
20
Inner Diameter (phi mm)
20
Reference Working load (kN)
0.23
Wire Diameter (phi mm)
3
Weight (g)
4.33
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For anchor
5
From Japan
On 2018-01-19 07:40:26
It is cheap and can be used normally. Also, if there is opportunity thank you
This review is about item#06911195.
Used for small ship mooring
5
From Japan
On 2017-10-30 08:14:11
The welded part is also well formed and it is sufficient strength. This item satisfaction is also unit price.
This review is about item#06911222.
Equipment fixed washer
4
From Japan
On 2017-09-21 18:20:59
It was satisfactory as a product. I wish the price was a bit cheaper.
This review is about item#6911073.
For hanging tools from the waist
4
From Japan
On 2017-09-13 21:08:29
It is a beautiful ring. In case I felt the wire diameter was thinner than I thought. In case There is no problem with the product itself. (It is a product of size)
This review is about item#6910976.
For accessories
5
From Japan
On 2016-03-08 16:32:12
Arrived the next day after ordering. Delivery is also fast, part of size tolerance is no problem, inventory rich and easy to order! It is!
This review is about item#06911003.
To use the truck seat for the curtain, use it as a curtain rail through a single pipe.
5
From Japan
On 2015-08-24 20:37:49
Although it is well done for products, it would be appreciated if it could be done a little more cheaply in terms of price.
This review is about item#06911143.