Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Link
  • Round Link
  • Round Link

Round Link R-3-25

4.67 (6)
Item.#
06911003
Mfr.#
R-3-25
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
20
Inner Diameter (phi mm)
25
Reference Working load (kN)
0.2
Wire Diameter (phi mm)
3
Weight (g)
5
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For anchor
5
From Japan
On 2018-01-19 07:40:26
It is cheap and can be used normally. Also, if there is opportunity thank you
This review is about item#06911195.
Used for small ship mooring
5
From Japan
On 2017-10-30 08:14:11
The welded part is also well formed and it is sufficient strength. This item satisfaction is also unit price.
This review is about item#06911222.
Equipment fixed washer
4
From Japan
On 2017-09-21 18:20:59
It was satisfactory as a product. I wish the price was a bit cheaper.
This review is about item#6911073.
For hanging tools from the waist
4
From Japan
On 2017-09-13 21:08:29
It is a beautiful ring. In case I felt the wire diameter was thinner than I thought. In case There is no problem with the product itself. (It is a product of size)
This review is about item#6910976.
For accessories
5
From Japan
On 2016-03-08 16:32:12
Arrived the next day after ordering. Delivery is also fast, part of size tolerance is no problem, inventory rich and easy to order! It is!
This review is about item#06911003.
To use the truck seat for the curtain, use it as a curtain rail through a single pipe.
5
From Japan
On 2015-08-24 20:37:49
Although it is well done for products, it would be appreciated if it could be done a little more cheaply in terms of price.
This review is about item#06911143.