Buy more than* S$200* and get FREE SHIPPING

  • Round Link
  • Round Link
  • Round Link

Round Link R-4-25

5.00 (2)
Item.#
06911046
Mfr.#
R-4-25
Package Qty.
1PC
Ship pack of
1
2.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
40
Inner Diameter (phi mm)
25
Reference Working load (kN)
0.44
Wire Diameter (phi mm)
4
Weight (g)
9.11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Accessories
5
From Japan
On 2016-03-08 16:32:12
We arrived the next day after the order. Delivery is also fast, part of the size tolerance is not a problem, abundant It is also easier to order stock! !
This review is about item#06911003.
In order to use the track sheet to the curtain, used as a curtain rail through the single tube pipe.
5
From Japan
On 2015-08-24 20:37:49
The commodity basis, it can be good, but it is welcome as long as the price to a little more cheaply.
This review is about item#06911143.